Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Durac™ Spirit Plus™ Thermometers
SCI_ED

Catalog No. S02004F Shop All Fisherbrand Products
Change view
Click to view available options
Temperature Range (English):
0°F to 300°F
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Temperature Range (English)
S02004F 0°F to 300°F
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Catalog No. S02004F
This item is not returnable. View return policy

Ideal for use in applications in which a very precise, accurate temperature measurement is required.

  • Triangular anti-roll fitting
  • Permanently fused markings
  • Blue spirit liquid with white background glass
  • Individually packaged
  • Individually serialized with a traceability statement

Certifications

Tested and calibrated in a triple accredited/registered ISO/IEC 17025:2005, A2LA™ Laboratory.

Specifications

Certifications/Compliance ISO/IEC 17025:2005, A2LA, NIST
For Use With (Application) Chemical laboratories, universities, scientific institutions, food and beverage processing, petrochemical laboratories
Immersion Type Partial
Length (English) Overall 11.8 in.
Length (Metric) Overall 300 mm
Material Glass
Thermometer Fill Blue Spirit
Max. Temperature (English) 300°F
Min. Temperature (English) 0°F
Temperature Range (English) 0°F to 300°F
Accuracy ±1.5, ±2 Above 212°F
Subdivision 2°F
Immersion Length 76 mm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.