Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

H-B Instrument™ Durac™ Timers

Catalog No. 13202017 Shop All H-B Instrument Company Products
Change view
Click to view available options
Time Range:
19 hr. 59 min. 59 sec.
23 hr. 59 min. 59 sec.
60 min.
99 hr. 59 min. 59 sec.
99 min. 59 sec.
No. of Channels:
1
3
4
Height (Metric):
3.14 cm
5.1 cm
5.7 cm
7 cm
9.2 cm
11.8 cm
Width (Metric):
5.7 cm
6.2 cm
6.7 cm
7 cm
8 cm
8.5 cm
7 product options available for selection
Product selection table with 7 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Time Range No. of Channels Height (Metric) Width (Metric)
13-202-017 99 min. 59 sec. 1 7 cm 6.7 cm
13-202-022 23 hr. 59 min. 59 sec. 1 5.1 cm 7 cm
13-202-024 99 hr. 59 min. 59 sec. 4 3.14 cm 8 cm
13-202-015 60 min. 1 5.7 cm 5.7 cm
13-202-018 99 min. 59 sec. 1 5.1 cm 7 cm
13-202-019 - 1 9.2 cm 8.5 cm
13-202-023 19 hr. 59 min. 59 sec. 3 11.8 cm 6.2 cm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 7 options available.
7 options
Catalog No. 13-202-017 Supplier H-B Instrument™ Supplier No. B617002600
Add to Cart
Add to Cart

Includes

Multi-language instructions (English, French, German, Italian, Portuguese and Spanish)

Available in variety of styles

  • Individually tested
  • Model 511 features switchable timings in hour:min. or min.:sec.

Certifications

CE marked, NIST traceable, DAkkS, Meets RoHS specifications.

Specifications

Product Type Timer
Time Range 99 min. 59 sec.
Accuracy 3 sec.
Display Digital
No. of Channels 1
Battery Type AAA
Width (English) 2.6 in.
Width (Metric) 6.7 cm
Height (English) 2.8 in.
Height (Metric) 7 cm
Includes Memory, multi language instructions (English, French, German, Italian, Portuguese and Spanish) Statement of Traceability indicating accuracy traceable to NIST and DAkkS
Certifications/Compliance CE, ROHS, NIST, DAkkS
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.