Learn More
Description
Includes
Multi-language instructions (English, French, German, Italian, Portuguese and Spanish)
- Individually tested
- Model 511 features switchable timings in hour:min. or min.:sec.
Certifications
CE marked, NIST traceable, DAkkS, Meets RoHS specifications.
Specifications
Specifications
| Product Type | Timer |
| Time Range | 19 hr. 59 min. 59 sec. |
| Accuracy | 3 sec. |
| Display | Digital |
| No. of Channels | 3 |
| Battery Type | LR44 |
| Width (English) | 2.5 in. |
| Width (Metric) | 6.2 cm |
| Height (English) | 4.6 in. |
| Height (Metric) | 11.8 cm |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.