Learn More
Description
- DURAN™ borosilicate glass construction for chemical resistance and durability
- Round bottom design suitable for standard laboratory centrifugation
- Available in multiple capacities to suit a range of sample volumes
- Suitable for separation and collection of samples during centrifugation
- Supplied by DWK Life Sciences
Specifications
Specifications
| Capacity (Metric) | 80 mL |
| Disposable | Reusable |
| Material | Borosilicate Glass (3.3) |
| Sterility | Non-sterile |
| Autoclavable | Autoclavable |
| Shape | Cylindrical |
| Length (Metric) | 10 cm |
| Bottom Shape | Round |
| Closure Type | Not Included |
| Closure Included | No |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
