Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

DWK Life Sciences DURAN™ Conical Rubber Gaskets for Filtering Flasks
SDP

Catalog No. 09841089 Shop All DWK Life Sciences Products
Change view
Click to view available options
Diameter (Metric)Top:
63mm
73mm
84mm
Diameter (Metric) Base:
43mm
52mm
61mm
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Diameter (Metric)Top Diameter (Metric) Base
09-841-089 84mm 61mm
09-841-088 73mm 52mm
09-841-087 63mm 43mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 09-841-089 Supplier DWK Life Sciences Supplier No. 292024303
Add to Cart
Add to Cart

Guko; for Filtering Flasks

TRUSTED_SUSTAINABILITY

Specifications

Diameter (Metric) Base 61mm
Diameter (Metric)Top 84mm
Material Rubber
For Use With (Equipment) For filtering flasks
No. per Pack 10
Product Type Conical rubber gaskets
Autoclavable Autoclavable
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.