Learn More
Description
- Conforms to DIN 12338
- Made from borosilicate Glass Type I/neutral glass as per USP, EP and JP
- Transparent body with labelling patch for easy identification
- Autoclavable for convenient sterilisation
- Spout design supports controlled pouring
- Available in a range of capacities to suit varied laboratory needs
Specifications
Specifications
| Autoclavable | Autoclavable |
| Bottom Shape | Flat |
| Capacity (Metric) | 100 mL |
| Color | Clear |
| Material | Borosilicate Glass (3.3) |
| Shape | Round |
| Type | Crystallizing Dish |
| Height (Metric) | 40 mm |
| Diameter (Metric) | 70 mm |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
