Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

DWK Life Sciences DURAN™ Crystallizing Dishes with Spout
SDP

Catalog No. 09841078 Shop All DWK Life Sciences Products
Change view
Click to view available options
Capacity (Metric):
100 mL
500 mL
2000 mL
3500 mL
Diameter (Metric):
70 mm
115 mm
190 mm
230 mm
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric) Diameter (Metric)
09-841-078 3500 mL 230 mm
09-841-075 100 mL 70 mm
09-841-076 500 mL 115 mm
09-841-077 2000 mL 190 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. 09-841-078 Supplier DWK Life Sciences Supplier No. 213116309
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

DURAN™ Crystallizing Dishes with Spout are an excellent option for crystallization, heating and cooling baths, and microscale experiments. Made from autoclavable borosilicate glass, they conform to DIN 12338 and feature a transparent body with a labelling patch.

  • Conforms to DIN 12338
  • Made from borosilicate Glass Type I/neutral glass as per USP, EP and JP
  • Transparent body with labelling patch for easy identification
  • Autoclavable for convenient sterilisation
  • Spout design supports controlled pouring
  • Available in a range of capacities to suit varied laboratory needs
TRUSTED_SUSTAINABILITY

Specifications

Autoclavable Autoclavable
Bottom Shape Flat
Capacity (Metric) 3500 mL
Color Clear
Material Borosilicate Glass (3.3)
Shape Round
Type Crystallizing Dish
Height (Metric) 100 mm
Diameter (Metric) 230 mm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.