Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

DWK Life Sciences DURAN™ Crystallizing Dishes without Spout
SDP

Catalog No. 09841079 Shop All DWK Life Sciences Products
Change view
Click to view available options
Capacity (Metric):
100 mL
3.5 L
Diameter (Metric):
70 mm
230 mm
Height (Metric):
40 mm
100 mm
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric) Diameter (Metric) Height (Metric)
09-841-079 100 mL 70 mm 40 mm
09-841-080 3.5 L 230 mm 100 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 09-841-079 Supplier DWK Life Sciences Supplier No. 213133802
Add to Cart
Add to Cart

Crystallizing Dishes without Spout

TRUSTED_SUSTAINABILITY

Specifications

Autoclavable Autoclavable
Capacity (Metric) 100 mL
Shape Round
Type Crystallizing Dish
Height (Metric) 40 mm
Diameter (Metric) 70 mm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.