Learn More
DWK LIFE SCIENCES™ DURAN™ Disposable Culture Tube with PP Screw Cap
Shop All DWK Life Sciences Products

Description
- Made from soda-lime glass for reliable routine laboratory use
- DIN thread, GL 18 for secure, standardised closure
- Includes polypropylene (PP) screw cap with thermoplastic elastomer (TPE) seal
- Dimensions: 16 mm OD x 100 mm height
- Approximate volume: 12 mL
- Wall thickness: 1 mm
- Straight rim design for consistent fit
Specifications
Specifications
| Capacity (Metric) | 12 mL |
| Length (Metric) | 100 mm |
| Material | Soda Lime Glass |
| Shape | Cylindrical |
| Quantity | Pk. of 100 |
| Thread Size | GL018 |
| Sterility | Non-sterile |
| Autoclavable | Not Autoclavable |
| Graduated | No |
| Height (Metric) | 100 mm |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.