Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

DWK Life Sciences DURAN™ Filtering Beakers with Heavy Wall
GREENER_CHOICESDP

Catalog No. 09841099 Shop All DWK Life Sciences Products
Change view
Click to view available options
Capacity (Metric):
5000 mL
10 L
15 L
20 L
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric)
09-841-099 20 L
09-841-097 10 L
09-841-098 15 L
09-841-096 5000 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. 09-841-099 Supplier DWK Life Sciences Supplier No. 211319108
Add to Cart
Add to Cart

Increased wall thickness for better mechanical properties than standard beakers.

  • Easy-to-read scale and large labelling field for easy marking in fired-on, highly durable, white ceramic
  • Spout for clean pouring
TRUSTED_SUSTAINABILITY

Specifications

Capacity (Metric) 20 L
Material Borosilicate Glass
Height (Metric) 430 mm
Quantity 1/Pk.
Type Beaker
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.