Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

DWK Life Sciences™ Bottle Carrying System for DURAN™ GL-45 Laboratory Bottles
SDP

Catalog No. 01183019 Shop All DWK Life Sciences Products
Change view
Click to view available options
Holds:
Bottle (10 L)
Bottle (2 L)
Bottle (20 L)
Bottle (5 L)
Color:
Blue
Purple
Red
Yellow
7 product options available for selection
Product selection table with 7 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Holds Color
01-183-019 Bottle (2 L) Blue
01-183-021 Bottle (2 L) Yellow
01-183-020 Bottle (2 L) Red
01-183-022 Bottle (2 L) Purple
01-183-023 Bottle (5 L) Yellow
01-183-024 Bottle (10 L) Yellow
01-183-025 Bottle (20 L) Yellow
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 7 options available.
7 options
This item is not returnable. View return policy
Catalog No. 01-183-019 Supplier DWK Life Sciences™ Supplier No. 292836307
Add to Cart
Add to Cart
This item is not returnable. View return policy

For easy and safe carrying and pouring of GL 45 laboratory glass bottles.

The new modular Bottle Carrying System fits standard laboratory bottles that have a GL 45 neck finish and is compatible with four bottle sizes: 2, 5, 10 and 20 liters. It is ergonomically designed, and offers health and safety benefits to the user and allows easy and safe transport of bottles around the laboratory or production facility. It makes pouring liquids from the larger bottles more comfortable and safer. All materials are fully autoclavable. The collar is only removable by cutting – so attachment is 100 % secure in use.

  • The ergonomical design offers health and safety benefits and allows easy and safe transport of bottles
  • It makes pouring liquids from larger bottles more comfortable and safer
  • The collar is only removable by cutting what makes the attachment 100 % secure in use
TRUSTED_SUSTAINABILITY

Specifications

Autoclavable Autoclavable
Color Blue
Holds Bottle (2 L)
Material Silicone Rubber, Polypropylene, Nylon, Synthetic Rubber
For Use With (Application) Safe transport of laboratory bottles and contents; Decanting of liquids
Quantity 1 Ea.
Size GL 45
Diameter (Metric) Outer 136 mm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.