Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

DWK Life Sciences DURAN™ GL 45 Protect Laboratory Glass Bottles W/o Screw-Cap and Pouring Ring
SDP

Catalog No. 09841191 Shop All DWK Life Sciences Products
Change view
Click to view available options
Capacity (Metric):
100 mL
250 mL
500 mL
1 L
2000 mL
3500 mL
5000 mL
10 L
8 product options available for selection
Product selection table with 8 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric)
09-841-191 100 mL
09-841-192 250 mL
09-841-193 500 mL
09-841-194 1 L
09-841-195 2000 mL
09-841-196 3500 mL
09-841-197 5000 mL
09-841-199 10 L
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 8 options available.
8 options
Catalog No. 09-841-191 Supplier DWK Life Sciences Supplier No. 218052404

With proven DURAN™ properties.

  • Choose bottle only or completed bottle with blue screw cap (PP1, integral lip seal) and pouring ring (PP1) for drip-free pouring and clean, safe working.
TRUSTED_SUSTAINABILITY

Specifications

Capacity 100 mL
Capacity (Metric) 100 mL
Coating Plastic
Material Glass
Thread Size (Metric) GL 45
Height (Metric) 100 mm
Product Type Laboratory Bottle
Diameter (Metric) 56 mm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.