Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

DWK Life Sciences DURAN™ Low Form Beakers with Spout
GREENER_CHOICESDP

Catalog No. 09841104 Shop All DWK Life Sciences Products
Change view
Click to view available options
Capacity (Metric):
100 mL
250 mL
400 mL
600 mL
1000 mL
2000 mL
5000 mL
10 L
8 product options available for selection
Product selection table with 8 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric)
09-841-104 1000 mL
09-841-100 100 mL
09-841-101 250 mL
09-841-102 400 mL
09-841-103 600 mL
09-841-105 2000 mL
09-841-106 5000 mL
09-841-107 10 L
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 8 options available.
8 options
Catalog No. 09-841-104 Supplier DWK Life Sciences Supplier No. 211065408
Add to Cart
Edge
Add to Cart

Uniform wall thickness distribution makes these beakers ideal for heating applications.

  • Easy-to-read scale and large labelling field for easy marking in fired-on, highly durable, white ceramic
  • Spout for clean pouring
TRUSTED_SUSTAINABILITY

Specifications

Capacity (Metric) 1000 mL
Material Borosilicate Glass
Height (Metric) 145 mm
Quantity 10/Pk.
Type Beaker
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.