Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

DWK Life Sciences DURAN™ Square Laboratory Bottles with DIN Thread
SDP

Catalog No. 09841287 Shop All DWK Life Sciences Products
Change view
Click to view available options
Capacity (Metric):
100 mL
250 mL
500 mL
1 L
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric)
09-841-287 500 mL
09-841-285 100 mL
09-841-286 250 mL
09-841-288 1 L
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. 09-841-287 Supplier DWK Life Sciences Supplier No. 218204454
Only null left
Add to Cart
Add to Cart

Ergonomic handling due to angular shape, highly stable, good stackability. Alongside proven DURAN™ properties, a space saving of 44 % in comparison with standard laboratory bottles. Complete with blue screw cap (PP, integral lip seal) and pouring ring (PP) for drip-free pouring and clean, safe working.

  • Typical applications: space-saving storage, space-saving transport
  • With screw-cap and pouring ring from PP (blue)
  • Service temperature limit of screw cap and pouring ring: +140 °C
  • Easy-to-read scale and large labelling field for easy marking, in fired-on, highly durable white ceramic
TRUSTED_SUSTAINABILITY

Specifications

Capacity (Metric) 500 mL
Material Glass
Quantity 10/Pk.
Height (Metric) 181 mm
Product Type Square Laboratory Bottle
Diameter (Metric) 78 mm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.