Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

DWK Life Sciences DURAN™ Steriplan Petri Dishes
SDP

Catalog No. 09841234 Shop All DWK Life Sciences Products
Change view
Click to view available options
Diameter (Metric):
100 mm
200 mm
Height (Metric):
10 mm
20 mm
30 mm
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Diameter (Metric) Height (Metric)
09-841-234 100 mm 10 mm
09-841-235 100 mm 20 mm
09-841-236 200 mm 30 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 09-841-234 Supplier DWK Life Sciences Supplier No. 237554505
Add to Cart
Add to Cart

Hydrolytical class III (resistant against water)

  • Soda-lime glass made
  • Autoclavable
  • For cultivation of microorganism
TRUSTED_SUSTAINABILITY

Specifications

Material Soda Lime Glass
Shape Round
Height (Metric) 10 mm
Diameter (Metric) 100 mm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.