Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

DWK LIFE SCIENCES™ DURAN™ Test Tubes with Beaded Rim
SDP

Catalog No. 09841290 Shop All DWK Life Sciences Products
Change view
Click to view available options
Diameter (Metric):
18 mm
20 mm
Capacity (Metric):
32 mL
40 mL
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Diameter (Metric) Capacity (Metric)
09-841-290 20 mm 40 mL
09-841-289 18 mm 32 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 09-841-290 Supplier DWK LIFE SCIENCES™ Supplier No. 261302809
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

DURAN™ Test Tubes with Beaded Rim are thick-walled borosilicate glass tubes designed for reliable laboratory use. Mechanically robust and resistant to thermal shock, they are suitable for a wide range of general laboratory and scientific applications.

  • Thick-walled borosilicate glass construction for enhanced mechanical strength
  • Resistant to thermal shock for safe use across a wide temperature range
  • Beaded rim provides additional strength and durability
  • Suitable for general laboratory, clinical, and scientific applications
  • Manufactured by DWK Life Sciences under the DURAN™ brand
TRUSTED_SUSTAINABILITY

Specifications

Capacity (Metric) 40 mL
Length (Metric) 180 mm
Material Borosilicate Glass (3.3)
Shape Cylindrical
Quantity 100/Pk.
Sterility Non-sterile
Autoclavable Autoclavable
Graduated No
Diameter (Metric) 20 mm
Product Type Test Tube
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.