Learn More
DWK LIFE SCIENCES™ DURAN™ Tube with Screw Thread, with DIN thread
Shop All DWK Life Sciences Products

Description
- DURAN™ borosilicate glass tube with DIN screw thread for integration into glass components
- Available in multiple DIN thread sizes: GL 14, GL 18, GL 25, GL 32, and GL 45
- Compatible with PBT screw caps featuring the corresponding GL thread size
- Suitable for use within DURAN™ modular interchangeable glassware systems
- Designed for further processing steps in laboratory glass component assemblies
Specifications
Specifications
| Length (Metric) | 140 mm |
| Material | Borosilicate Glass (3.3) |
| Shape | Cylindrical |
| For Use With | Shoring in glass apparatuses |
| Quantity | 10/Pk. |
| Thread Size | GL 32 |
| Sterility | Non-sterile |
| Autoclavable | Autoclavable |
| Graduated | No |
| Diameter (Metric) | 28 mm |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.