Learn More
Description
- Designed to fit DuraPorter™ XL High-Capacity Sample Transport
- Thermoformed PETG
- Tube Rack Inserts can be used separately
- Lid removes completely for easy cleaning
- Insert deep enough to be filled with ice
Specifications
Specifications
| Autoclavable | Not Autoclavable |
| Color | Clear |
| Holds | Blood Tubes (Small) |
| Material | Thermoformed PETG |
| Positions | 1 |
| Shape | Rectangular, Rounded Corners |
| Stackable | Yes, When Empty |
| Sterility | Non-sterile |
| Dimensions (L x W x H) | 13.1 x 14.3 x 5.55 in. |
| Product Type | Tube Holder |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.