Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ Dyed Red Aqueous Fluorescent Particles

Catalog No. 09980456
Change view
Click to view available options
Diameter (Metric) Mean:
0.025 μm
0.05 μm
0.06 μm
0.10 μm
0.16 μm
0.20 μm
0.30 μm
0.40 μm
0.50 μm
0.60 μm
0.70 μm
0.80 μm
0.90 μm
1.0 μm
2.0 μm
3.0 μm
Quantity:
1 Each
10 mL
15 mL
15mL
60 mL
90 mL
31 product options available for selection
Product selection table with 31 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Diameter (Metric) Mean Quantity
09-980-456 0.06 μm 1 Each
09-980-478 1.0 μm 1 Each
09-980-479 1.0 μm 60 mL
09-980-480 2.0 μm 10 mL
09-980-481 2.0 μm 1 Each
09-980-482 3.0 μm 10 mL
09-980-483 3.0 μm 60 mL
09-980-458 0.10 μm 15 mL
09-980-459 0.10 μm 1 Each
09-980-461 0.16 μm 1 Each
09-980-462 0.20 μm 15 mL
09-980-463 0.20 μm 90 mL
09-980-452 0.025 μm 15 mL
09-980-453 0.025 μm 90 mL
09-980-464 0.30 μm 15 mL
09-980-465 0.30 μm 90 mL
09-980-466 0.40 μm 15 mL
09-980-467 0.40 μm 90 mL
09-980-454 0.05 μm 15 mL
09-980-468 0.50 μm 1 Each
09-980-469 0.50 μm 90 mL
09-980-455 0.05 μm 90 mL
09-980-470 0.60 μm 1 Each
09-980-471 0.60 μm 90 mL
09-980-457 0.06 μm 90 mL
09-980-472 0.70 μm 15 mL
09-980-473 0.70 μm 90 mL
09-980-474 0.80 μm 15mL
09-980-475 0.80 μm 90 mL
09-980-476 0.90 μm 15 mL
09-980-477 0.90 μm 1 Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 31 options available.
31 options
Catalog No. 09-980-456 Supplier Thermo Scientific™ Supplier No. R60
Add to Cart
Add to Cart

Improve sensitivity and detectability for analytical methods with microsphere suspensions that are internally dyed and feature bright, high-contrast colors.

Improve sensitivity and detectability for analytical methods with Thermo Scientific™ Fluoro-Max Red Aqueous Fluorescent Particles, microsphere suspensions that are internally dyed and feature bright, high-contrast colors.

Fluoro-Max fluorescent particles emit bright and distinct colors when illuminated by the light of shorter wavelengths than the emission wavelength, improving their contrast and visibility relative to background materials.These internally dyed polymer particles utilize the exclusive Firefli™ process to incorporate the dye throughout the polymer matrix to produce bright fluorescent colors, minimize photo bleaching and prevent dye leaching into aqueous media.

Features:
  • Made of polystyrene (PS), which has a density of 1.05g/cm3 and a refractive index of 1.59 @ 589nm (25°C)
  • Aqueous suspensions are packaged as 1% solids
  • Can be detected with an epifluorescence microscope, confocal microscope, fluorometer, fluorescence spectrophotometer or fluorescence activated cell sorter
  • Can also be detected using mineral light or black light (UV)
Note:

Spectral information is approximate and for reference only. Spectral properties of the dyes are dependent on their concentration and physical environment. The exact excitation and emission maxima may vary depending on the size and composition of the particles.

Recommended for:

  • Filter testing
  • Flow tracing
  • Biological research
TRUSTED_SUSTAINABILITY

Specifications

Additive Trace amounts of surfactant to inhibit agglomeration and promote stability
Concentration 1% solids
Content And Storage Unless otherwise stated, refrigerate (2° to 8°C) product when not in use but do not freeze. Store upright and keep bottle tightly sealed. Mix product with gentle inversion by hand or vortex mixer. Product comes with stir bar for continual mixing duriong sampling.
Contents Dyed polystyrene particles in water
Color Red
Material Polystyrene
Product Type Fluorescent Particle
Dye Type Firefli Fluorescent Red (542/612nm)
Includes Package Insert Sheet
Particle Density 1.05g/cm³
Quantity 1 Each
Refractive Index 1.59 at 589nm (25°C)
Stability Product stable for a minimum of 24 months
Uniformity <10%
Diameter (Metric) Mean 0.06 μm
Diameter (Metric) Nominal 0.06 μm
Diameter (Metric) 0.06 μm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.