Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MSA™ Dyna-Line™ Temporary Horitzontal Lifeline

Catalog No. 18039220 Shop All MSA Products
Change view
Click to view available options
Length (English):
30 ft.
60 ft.
Length (Metric):
18.3 m
9.14 m
Includes:
Integral line tensioner, 12 strand rope, 5000 lb. rated anchorage point
Integral line tensioner, 12 strand rope, 5000 lb. rated anchorage point, 2 Polyester anchorage
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (English) Length (Metric) Includes
18-039-220 30 ft. 9.14 m Integral line tensioner, 12 strand rope, 5000 lb. rated anchorage point
18-039-223 60 ft. 18.3 m Integral line tensioner, 12 strand rope, 5000 lb. rated anchorage point, 2 Polyester anchorage
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 18-039-220 Supplier MSA™ Supplier No. 10013150
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Synthetic lifelines designed for easy installation and removal

  • System mounts to any suitable 2267.9kg (5000 lb.) rated anchorage point
  • Spliced rope ends for a stronger joint
  • Attachment rings on rope to prevent rollout and reduce rope wear
  • Highly visible red rope
  • 12 strand low stretch rope minimizes fall distance
  • 12 strand rope will not hockle

Confined Space, Painting

Certifications

Applicable OSHA regulations, ANSI A10.32

Specifications

Product Type Dyna-Line™ temporary horizontal lifeline
Includes Integral line tensioner, 12 strand rope, 5000 lb. rated anchorage point
Length (Metric) 9.14 m
Certifications/Compliance OSHA, ANSI A10.32
Length (English) 30 ft.

Adhere to
Safety Regulations and Best Practices

Take advantage of a range of Safety Services from our trusted suppliers to help ensure the safety and compliance of your people, processes, products, and facilities. Services include assessments, training, equipment maintenance, safety programs, and more.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.