Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Dynalon™ General Use Bags

Catalog No. 018162 Shop All Dynalab Corporation Products
Change view
Click to view available options
Dimensions (L x W):
18 x 23 in.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W)
01-816-2 18 x 23 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 01-816-2 Supplier Dynalon™ Supplier No. 628585
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Economical general use plastic bags

Transparent general use plastic bags are supplied in polypropylene with a .0015 in. thickness. Economical general use plastic bags are especially useful as specimen, sample and freezing bags and are ideal for storing and shipping items. All general use plastic bags are supplied in a case of 100 each.

  • Translucent bags made of sturdy polypropylene
  • Polypropylene Thickness: 1.5 mil
  • Dimensions: 45 x 0.6cm (18 x 0.25 in.)

Specifications

Autoclavable Not Autoclavable
Color Clear
Material Polypropylene
Sterility Non-sterile
Temperature Range (English) 32°F to 275°F
Temperature Range (Metric) 0°C to 135°C
Thickness (English) 1.50 mil
Dimensions (L x W) 18 x 23 in.
Length (English) 18 in.
Width (English) 23 in.
Height (Metric) 60.96 cm
Weight (English) 0.8 oz.
Length (Metric) 457.2 mm
Width (Metric) 584.2 mm
Thickness (Metric) 0.038 mm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.