Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Dynalon™ Automatic Glass Titrating Burets

Catalog No. 02550101 Shop All Dynalab Corporation Products
Change view
Click to view available options
Capacity (Metric):
5 mL
10 mL
15 mL
25 mL
50 mL
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric)
02-550-101 10 mL
02-550-100 5 mL
02-550-102 15 mL
02-550-104 50 mL
02-550-103 25 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
Catalog No. 02-550-101 Supplier Dynalon™ Supplier No. 8969541010
Only null left
Add to Cart
Add to Cart
Simple and accurate to use. Squeeze the flexible LDPE bottle until the titrate solution flows through the tubing into the glass buret to just above the “0” graduation mark. Product is designed to self zero and does not overflow.

Specifications

Capacity (Metric) 10 mL
Height (English) 22.4 in.
For Use With (Equipment) 1L LDPE Bottle
Material Borosilicate Glass
Graduations 0.05 mL
For Use With (Application) Electroplating Industry, Field Analyses and Numerous Other Applications, Universal Aid in the Laboratory, Water Treatment Plants
Height (Metric) 57 cm
Includes Stand, Blue Ring Graduations, Schellbach Stripe
Scale Blue
Stopcock Material LPDE
Tolerance ±0.05 mL
Type Automatic Titrating Buret
Class Class B
Certifications/Compliance DIN ISO 385
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.