Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Dynalon™ Automatic Titrating Burets
SCI_ED

Catalog No. S04835 Shop All Dynalab Corporation Products
Change view
Click to view available options
Capacity (Metric):
5 mL
10 mL
15 mL
25 mL
50 mL
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric)
S04835 10 mL
S04836 15 mL
S04837 25 mL
S04838 50 mL
S04834 5 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
Catalog No. S04835 Supplier Dynalon™ Supplier No. 8969541010/EMD
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

For use in laboratory, electroplating industry, water treatment plants and field analyses.

Simple and accurate to use. Squeeze the flexible LDPE bottle until the titrate solution flows through the tubing into the glass buret to just above the “0” graduation mark. Product is designed to self zero and does not overflow.

  • Made of Schott graduated borosilicate glass with blue ring graduations and Schellbach stripe for easy to read measurements
  • Micro screw for dispensing of discharge jet or drop
  • One liter LDPE resistant bottle
  • With sturdy stand for support
  • Right or left hand operation
  • Available in 5 sizes from 5mL to 50mL

Specifications

Capacity (Metric) 10 mL
Height (English) 22.4 in.
For Use With (Equipment) 1L LDPE Bottle
Material Borosilicate Glass
Graduations 0.05 mL
For Use With (Application) Electroplating Industry, Field Analyses and Numerous Other Applications, Universal Aid in the Laboratory, Water Treatment Plants
Height (Metric) 57 cm
Precision ±0.030mL
Scale Blue
Stopcock Material LPDE
Tolerance ±0.05 mL
Type Automatic Titrating Burette
Class Class B
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.