Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Dynalon™ Economy Pipet Tips
SCI_ED

Catalog No. S32252 Shop All Dynalab Corporation Products
Change view
Click to view available options
Volume (Metric):
1000 μL
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Volume (Metric)
S32252 1000 μL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. S32252 Supplier Dynalon™ Supplier No. 262215
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Fits wide range of micro pipets.

  • Disposable, Universal blue tips fits Eppendorf type pipets such as Brand, Gilson™, Finnpipette™ and Socorex
  • Approximately 4% tips have reference marks for positive quality control
  • Graduated
  • Volume range: 101-1000μL

Specifications

Volume (Metric) 1000 μL
Color Blue
Model MLA
Length (English) 2.7 in.
Length (Metric) 6.8cm
For Use With (Application) Micro pipetting
Tip Style Universal
Quantity 1000/Cs.
Product Type Universal plastic pipette tips
Includes Case
Color Code None
Disposable Single-use
For Use With (Equipment) Universal Fit
Graduated Yes
Material Virgin Polypropylene
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.