Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Dynalon™ HDPE Dipper Sampling Kit

Catalog No. 14244010 Shop All Dynalab Corporation Products
Change view
Click to view available options
Capacity (Metric):
250 mL, 500 mL, 1000 mL
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric)
14-244-010 250 mL, 500 mL, 1000 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 14-244-010 Supplier Dynalon™ Supplier No. 1070351000
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Specifications

Product Type Dipper Sampling Kit
Material HDPE
Includes Three handles (1.5, 3 and 6 ft.) and three beakers (250, 500 and 1000mL)
Capacity (English) 8 oz., 16 oz., 32 oz.
Capacity (Metric) 250 mL, 500 mL, 1000 mL
Sterility Non-sterile
Color White/Translucent
For Use With (Application) Sampling
Quantity 6 components
Length (English) 1.5 ft., 3 ft., 6 ft.
Length (Metric) 0.46 m, 0.92 m, 1.83 m
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.