Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Dynalon™ HDPE, Heavy Walled Carboy with Handle

Catalog No. 14400107 Shop All Dynalab Corporation Products
Change view
Click to view available options
Capacity (Metric):
5 L
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric)
14-400-107 5 L
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 14-400-107 Supplier Dynalon™ Supplier No. 2086850005
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

For Use With: Heavy-duty swing handle allows easy carrying of liquids and powders; Closure Material: HDPE; Color: Blue (Translucent)

Specifications

Autoclavable Not Autoclavable
Capacity (English) 1.3 gal.
Capacity (Metric) 5 L
Certifications/Compliance FDA Compliant
Closure Material HDPE
Closure Type Screw Cap with O-ring
Color Blue (Translucent)
Diameter (Metric) Inner Neck 4.6 cm
Diameter (Metric) Outer 16.02 cm
Disposable Reusable
For Use With (Application) Heavy-duty swing handle allows easy carrying of liquids and powders
Graduations None
Height (English) 6.42in
Height (English) With Closure 13.6 in.
Height (Metric) 16.3cm
Height (Metric) With Closure 34.54 cm
Includes Swing Handles
Material HDPE
Mouth Style Narrow
Product Type Carboy with Handle
Shape Cylindrical
Sterility Non-sterile
Width (English) 6.7in
Width (Metric) 17cm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.