Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Dynalon™ LDPE Sloping Shoulder Wash Bottles

Catalog No. 034055A Shop All Dynalab Corporation Products
Change view
Click to view available options
Capacity (Metric):
500 mL
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric)
03-405-5A 500 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 03-405-5A Supplier Dynalon™ Supplier No. 5068050500
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Specifications

Capacity (Metric) 500 mL
Color Translucent
Diameter (English) 2.52 in.
For Use With (Application) Dispensing Liquid
Material LDPE
Packaging CS/5
Quantity CS/5
Sterility Non-sterile
Width (Metric) 69.85mm
Closure Color White
Graduations None
Height (Metric) 258.57 mm
Width (English) 2.75 in.
Height (English) 10.18 in.
Chemical Label Unlabeled
Closure Material Polypropylene
Diameter (Metric) 64 mm
Autoclavable Not Autoclavable
Capacity (English) 16 oz.
Shape Sloped Shoulders
Product Type Wash Bottle
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.