Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Dynalon™ Rack/Tray Holder with Microcentrifuge Tube Rack
SCI_ED

Catalog No. S01978 Shop All Dynalab Corporation Products
Change view
Click to view available options
Color:
Clear
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color
S01978 Clear
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. S01978 Supplier Dynalon™ Supplier No. 1721750001
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Includes

Yellow microcentrifuge tube rack (Mfr.No: 2567-0003), non-skid feet

Clear acrylic rack holder.

  • Suitable for use on a bench top or in a freezer to maximize use of space
  • With four shelves to hold eight trays including fraction collector trays

Order Info

  • Rack holder dimension: 11D x 9.875W x 13.25 in. H (27.94 x 25.08 x 33.65cm) with included rack
  • Compartment dimension: 10.75D x 9.375W x 3 in. H (27.3 x 23.81 x 7.62cm)

Specifications

Autoclavable Not Autoclavable
Color Clear
Material Acrylic
Dimensions (L x W x H) 9.86 x 11 x 13.25 in. (25.1 x 27.9 x 33.6cm)
Length (Metric) 25.1 cm
Length (English) 9.86 in.
Width (English) 11 in.
Height (English) 13.25 in.
Product Type Rack Holder
Height (Metric) 33.6 cm
Width (Metric) 27.9 cm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.