Learn More
Dynamic Diagnostics Dividers for Lab Organizer Boxes
Specifications
Specifications
| Product Type | Short/Long Divider |
| For Use With (Application) | For dividing lab organizer and storage boxes |
| For Use With (Equipment) | 3.5 in. Deep Small Boxes or Long Divider for 4 in. Deep Medium Boxes |
| Length (English) | 3.5 in. |
| Length (Metric) | 8.89 cm |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.