Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Dynamic Diagnostics Microscope Slide Box with Cork Liner

Catalog No. 22899305
Change view
Click to view available options
Color:
Blue
Green
Red
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color
22-899-305 Blue
22-899-307 Red
22-899-306 Green
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
This item is not returnable. View return policy
Catalog No. 22-899-305 Supplier Dynamic Diagnostics Supplier No. 4000126BL
Add to Cart
Add to Cart
This item is not returnable. View return policy

  • Holds 100 slides
  • 8.25 in. W x 7 in. D X 1.5 in. H
  • Green

Specifications

Slide Capacity 100
Color Blue
Device Holds 100
For Use With (Equipment) Microscope Slide
Height (English) 1.5 in.
Height (Metric) 3.81 cm
Includes Cork liner
Width (English) 8.25 in.
Width (Metric) 20.9 cm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.