Learn More
Dynamic Diagnostics Microscope Slide Box with Cork Liner
Description
- Holds 100 slides
- 8.25 in. W x 7 in. D X 1.5 in. H
- Green
Specifications
Specifications
| Slide Capacity | 100 |
| Color | Green |
| Depth (English) | 7 in. |
| Depth (Metric) | 17.7 cm |
| Device Holds | 100 |
| For Use With (Equipment) | Microscope Slide |
| Height (English) | 1.5 in. |
| Height (Metric) | 3.81 cm |
| Includes | Cork liner |
| Width (English) | 8.25 in. |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.