Learn More
Dynamic Diagnostics Mobile Phlebotomy Workstations
Specifications
Specifications
| Product Type | Mobile Phlebotomy Workstation |
| Depth (English) | 5.25 in. |
| Depth (Metric) | 13.33 cm |
| Dimensions (L x W x H) | 13.375 x 8.675 in. (33.9 x 22.03 cm) |
| For Use With (Equipment) | Phlebotomy tray with drawer |
| Includes | White bracket |
| Length (English) | 13.375 in. |
| Length (Metric) | 33.9 cm |
| Width (English) | 8.675 in. |
| Width (Metric) | 22.03 cm |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.