Learn More
Dynamic Diagnostics Polypropylene TubeMax Racks
Description
Effectively manage large sample volumes
- Designed for easy storage
- Made of sturdy, noncorrodable, autoclavable polypropylene
10-13mm TubeMax Rack
- Holds up to 216 test tubes
- L x W x H: 13.25 x 9 x 3 in. (33.6 x 22.3 x 7.6cm)
10-13mm Double-Wide TubeMax Rack
- Holds up to 432 test tubes
- L x W x H: 26.5 x 9 x 3 in. (67.3 x 22.3 x 7.6cm)
13-16mm TubeMax Rack
- Holds up to 120 test tubes
- L x W x H: 13.25 x 10.25 x 3.5 in. (33.6 x26 x 7.6cm)
Specifications
Specifications
| Autoclavable | Autoclavable |
| Holds | Tubes (10 to 13 mm) |
| Material | Polypropylene |
| Positions | 216 |
| Dimensions (L x W x H) | 13.25 x 9 x 3 in. (33.6 x 22.3 x 7.6 cm) |
| Length (Metric) | 33.6 cm |
| Length (English) | 13.25 in. |
| Width (English) | 9 in. |
| Height (English) | 3 in. |
| Diameter (Metric) Opening | 13 mm |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.