Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Dynamic Diagnostics Polypropylene TubeMax Racks

Catalog No. 22899008
Change view
Click to view available options
Positions:
120
216
240
432
Holds:
Tubes (10 to 13 mm)
Tubes (13 to 16 mm)
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Positions Holds
22-899-008 120 Tubes (13 to 16 mm)
22-899-027 432 Tubes (10 to 13 mm)
22-899-507 240 Tubes (13 to 16 mm)
22-899-007 216 Tubes (10 to 13 mm)
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. 22-899-008 Supplier Dynamic Diagnostics Supplier No. 200028

Effectively manage large sample volumes

Effectively manage large sample volumes

  • Designed for easy storage
  • Made of sturdy, noncorrodable, autoclavable polypropylene

10-13mm TubeMax Rack

  • Holds up to 216 test tubes
  • L x W x H: 13.25 x 9 x 3 in. (33.6 x 22.3 x 7.6cm)

10-13mm Double-Wide TubeMax Rack

  • Holds up to 432 test tubes
  • L x W x H: 26.5 x 9 x 3 in. (67.3 x 22.3 x 7.6cm)

13-16mm TubeMax Rack

  • Holds up to 120 test tubes
  • L x W x H: 13.25 x 10.25 x 3.5 in. (33.6 x26 x 7.6cm)

Specifications

Autoclavable Autoclavable
Holds Tubes (13 to 16 mm)
Material Polypropylene
Positions 120
Dimensions (L x W x H) 13.25 x 10.25 x 3.5 in. (33.6 x 26 x 8.89 cm)
Length (Metric) 33.6 cm
Length (English) 13.25 in.
Width (English) 10.25 in.
Height (English) 3.5 in.
Diameter (Metric) Opening 16 mm
Product Type Tube Rack
Height (Metric) 8.89 cm
Width (Metric) 26 cm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.