Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Dynamic Diagnostics Tilt-Front Bins

Catalog No. 22899213
Change view
Click to view available options
Style:
1 Bin
2 Bins
3 Bins
4 Bins
5 Bins
6 Bins
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Style
22-899-213 6 Bins
22-899-214 5 Bins
22-899-215 4 Bins
22-899-216 3 Bins
22-899-217 2 Bins
22-899-218 1 Bin
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
Catalog No. 22-899-213 Supplier Dynamic Diagnostics Supplier No. 400051
Add to Cart
Add to Cart

Create your own supply station.

  • White plastic shell with clear bins
  • Bins can be stacked; mounting rails can be used to hold several bins together (sold separately)
  • Predrilled holes for wall mounting

Specifications

Type Tilt Bin Drawer
Shape Rectangular
Style 6 Bins
Dimensions (L x W x H) 6.7 x 60 x 7 cm
Length (English) 2.625 in.
Length (Metric) 6.7 cm
Width (English) 23.625 in.
Width (Metric) 60 cm
Height (English) 2.75 in.
Height (Metric) 7 cm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.