Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Dynamic Diagnostics Tissue Flotation Bath

Catalog No. 22899208
Change view
Click to view available options
Type:
Tissue Flotation Bath
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Type
22-899-208 Tissue Flotation Bath
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 22-899-208 Supplier Dynamic Diagnostics Supplier No. 210022
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

For room temperature to 75°C

  • Capacity: 1.2 gallon
  • Temp. range: room temp. to 75 °C
  • 110V 60Hz or 220V 50Hz, 200w
  • Outer dimension, D x H: 27 x 21cm
  • Inner dimension, D x H: 21 x 6.5cm

Specifications

Temperature Range 75°C
Type Tissue Flotation Bath
Height (English) 2.5 in.
Height (Metric) 6.5 cm
Depth (English) 10.6 in.
Depth (English) Interior 8.3 in.
Depth (Metric) 27 cm
Depth (Metric) Interior 21 cm
Electrical Requirements 110 V 60 Hz
Voltage 110 V
Wattage 200 w
Frequency 60 Hz
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.