Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Vernier™ Dynamics Cart and Track System with Go Direct Sensor Cart and Long Track
SDPSCI_ED

Catalog No. s89503 Shop All Vernier Software Products
Change view
Click to view available options
Range:
Accelerometer ±160 m/s2, Force ±50 N
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Range
S89503 Accelerometer ±160 m/s2, Force ±50 N
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. S89503 Supplier Vernier™ Supplier No. DTSGDXLONG
Only null left
Add to Cart
Add to Cart

Vernier™Dynamics Cart and Track System with Go Direct™ Sensor Cart and Long Track is a completely wireless system that simplifies experiment setup and allows basic experiments to be conducted.

  • Each cart features built-in sensors to simplify experiment setup and allow experiments to be conducted on or off the track.
  • Go Direct™ Sensor Cart (green)
  • Go Direct™ Sensor Cart (yellow)
  • Combination 2.2 M Track/Optics Bench
  • Adjustable End Stop
  • Adjustable Two Foot Leveler
  • Ultra Pulley
  • Pulley Bracket
  • Rod Clamp
  • Go Direct™ Sensor Cart Accessory Kit: Heavy hoop spring bumper (1), Light hoop spring bumper (1), Magnet tabs (4), Hook-and-pile tabs (2), Masses (4), Magnetic bumper (2), Force sensor hook (3), Rubber bumper (3), Anti-Roll Pegs (3)

Specifications

Grade High School and College
For Use With (Application) Educational use only
Range Accelerometer ±160 m/s2, Force ±50 N
Resolution 0.25 mm
Length (Metric) 2.2 m (Track)
Shipping Weight (Metric) 20.3 kg
WARNING: Cancer - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.