Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
PIP™ G-Tek™ 3GX™ Dyneema™ Diamond Blended Gloves, Polyurethane Coated Palm
Shop All Protective Industrial Products Inc. ProductsDescription
- Seamless construction offers comfort and breathability
- Lightweight shell provides excellent dexterity, tactile sensitivity and cut resistance
- Polyurethane coating provides a secure grip in dry and slightly wet/oily conditions and offers high dexterity and tactile sensitivity
- Knit wrist helps prevent dirt and debris from entering the glove
- Color coded cuff hems for easy size identification
- Washable, resistant to chemicals, water and ultraviolet light
Specifications
Specifications
| ANSI Abrasion Rating | ANSI 4 |
| Certifications/Compliance | ASTM F2992-15 ANSI Cut Level A3 (Adopted by ANSI/ISEA 02/16)/ASTM F1790-05 ANSI Cut Level 4 |
| Coating Material | Polyurethane |
| Color | Gray |
| Cut Resistance Rating | ANSI A3 |
| Material | Dyneema™, Polyurethane |
| Product Type | Cut-resistant Gloves |
| Size | X-Large |
| EN388 Standard | EN 388:4442 |
| For Use With (Application) | Electronics, glass cutting, sheet metal handling, parts assembly, construction and general duty |
| Show More |
Warning - Prop 65 - Cancer Warning
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?