Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
3M™ E-A-R™ Push-Ins™ Ear Plugs with Grip Rings
Push-Ins™ ear plugs with patented grip rings gently seal the ear for an advanced fit. The flexible stem makes insertion and removal easy and helps keep the tips clean when the wearer’s hands are dirty.
Specifications
ANSI S3.1974 | Yes |
---|---|
CSA Z94.2 | Class AL |
Size | Universal |
For Use With (Application) | Assembly, Blasting, Cleaning, Demolition, Electrical, Facility Maintenance, Grinding, Machine Operations, Painting, Sanding, Welding |
High Visibility | Yes |
Catalog Number | Mfr. No. | Model | Corded | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Model | Corded | Price | Quantity & Availability | ||||
19-130-1851
|
3M™
7000127186 |
318-1009 | Corded | N/A | N/A | N/A | |||
19-130-1850
|
3M™
7000127183 |
318-1008 | Uncorded | N/A | N/A | N/A | |||
Description
- Push-to-fit, uncorded foam ear plugs are easy to use and comfortable
- Poly bag keeps each pair of ear plugs available or accessible for re-use
- Grip rings gently seal ear canal to enhance fit
- Soft polyurethane foam tips
- Flexible stem makes insertion and removal easy and helps keep the tips clean
Compliance
3M™ ear plugs must be used in accordance with OSHA regulations, and the user instructions, warnings, and limitations accompanying each product.
Specifications
Yes | |
Universal | |
Yes | |
2000 Pairs/Cs | |
Yellow | |
Flanged | |
No |
Class AL | |
Assembly, Blasting, Cleaning, Demolition, Electrical, Facility Maintenance, Grinding, Machine Operations, Painting, Sanding, Welding | |
Poly bag | |
Foam | |
30 dB | |
Reusable |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title