Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

3M™ E-A-R™ Rapid Release Dispensing Box

Catalog No. 19042365 Shop All 3M Products
Change view
Click to view available options
Model:
390-1201
390-1250
390-1262
Product Type:
Rapid Release Classic™
Rapid Release FX™
Rapid Release Yellow Neons™
Noise Reduction Rating (NRR):
29 dB
33 dB
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Model Product Type Noise Reduction Rating (NRR)
19-042-365 390-1201 Rapid Release Classic™ 29 dB
19-042-368 390-1262 Rapid Release FX™ 33 dB
19-042-366 390-1250 Rapid Release Yellow Neons™ 33 dB
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 19-042-365 Supplier 3M™ Supplier No. 7100038297

The rapid release dispensing box offers convenient ear plug access for workers on the move. Disposable ear plugs are unwrapped for use in bulk ear plug dispensers, eliminating the waste and mess of ear plug wrappers.

  • Offers convenient ear plug access for workers on the move
  • Ear plugs are unwrapped for use in bulk ear plug dispensers
  • Eliminates the waste and mess of ear plug wrappers
  • Packaged 500 Pairs/Box

Compliance

3M™ products must be used in accordance with OSHA regulations, and the user instructions, warnings, and limitations accompanying each product.

TRUSTED_SUSTAINABILITY

Specifications

ANSI S3.1974 Yes
CSA Z94.2 Class AL
Size Regular
For Use With (Application) Assembly, Blasting, Cleaning, Demolition, Electrical, Facility Maintenance, Grinding, Machine Operations, Painting, Sanding, Welding
High Visibility Yes
Holds Ear plugs
Model 390-1201
Packaging Type Dispensing box
Pairs per Package 500 Pair/Pk.
Plug Material Foam
Plug Color Yellow
Noise Reduction Rating (NRR) 29 dB
Corded Uncorded
Plug Shape Cylinder
Product Type Rapid Release Classic™
Disposable Single-use
Metal Detectable No
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.