Learn More
Description
- Science-based, quantitative testing gives accurate reports of hearing protection
- Fast, clear, accurate results are obtained in just seconds
- Test ear plugs are modified with a probe tube for use during ear plug fit testing with the 3M™ E-A-Rfit™ Validation System
- 50 pair per case
- 3M PSD products are for occupational use only
Compliance
3M™ ear plugs must be used in accordance with OSHA regulations, and the user instructions, warnings, and limitations accompanying each product.
Specifications
Specifications
| Size | Small |
| For Use With (Application) | Health & Safety Fit Testing |
| High Visibility | No |
| Model | 393-2005-50 |
| Packaging Type | Poly bag |
| Pairs per Package | 50 Pairs/Cs |
| Plug Material | Polyurethane |
| Plug Color | Yellow |
| Corded | Uncorded |
| Plug Shape | Bell |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.