Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Eagle™ Butt Cans

Catalog No. 19039672 Shop All Eagle Manufacturing Products
Change view
Click to view available options
Color:
Beige
Yellow
Capacity (English):
2 gal.
5 gal.
Diameter (Metric) Outer:
27.9 cm
30.4 cm
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color Capacity (English) Diameter (Metric) Outer
19-039-672 Beige 5 gal. 30.4 cm
19-039-670 Yellow 2 gal. 27.9 cm
19-039-671 Beige 2 gal. 27.9 cm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 19-039-672 Supplier Eagle™ Supplier No. 1205BEI
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Ideal for designated smoking areas inside or outdoors

  • Poly tube with galvanized steel can base
  • Container top removes easily to empty
  • Available in yellow for in-plant use and beige for office or commercial areas

Specifications

Capacity (Metric) 18.9 L
Certifications/Compliance FM
Diameter (Metric) Outer 30.4 cm
Diameter (English) Outer 12 in.
Capacity (English) 5 gal.
Color Beige
Finish Powder Coated
Height (Metric) 101.6 cm
Length (Metric) 30.4 cm
Quantity 1 Ea.
Weight (English) 7 lb.
Weight (Metric) 3.1 kg
Includes Polyethylene tube, 2 openings
For Use With (Application) For designated smoking areas inside or outdoors
Length (English) 12 in.
Height (English) 40 in.
Material Galvanized Steel
Product Type Cigarette Butt Receptacle
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.