Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Eagle™ Column Protectors
GREENER_CHOICE

Catalog No. 17988606 Shop All Eagle Manufacturing Products
Change view
Click to view available options
Color:
Lime Green
Orange
Yellow
Diameter (English) Inner:
4 in.
6 in.
8 in.
10 in.
12 in.
For Use With (Equipment):
10 in. round or square column
12 in. round or square column
4 to 6 in. round or square column
6 in. round or square column
8 in. round or square column
13 product options available for selection
Product selection table with 13 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color Diameter (English) Inner For Use With (Equipment)
17-988-606 Lime Green 6 in. 6 in. round or square column
17-988-604 Yellow 10 in. 10 in. round or square column
17-988-602 Yellow 6 in. 6 in. round or square column
17-988-603 Yellow 8 in. 8 in. round or square column
17-988-601 Yellow 4 in. 4 to 6 in. round or square column
17-988-605 Yellow 12 in. 12 in. round or square column
17-988-607 Lime Green 8 in. 8 in. round or square column
17-988-610 Orange 6 in. 6 in. round or square column
17-988-611 Orange 8 in. 8 in. round or square column
17-988-612 Orange 10 in. 10 in. round or square column
17-988-608 Lime Green 10 in. 10 in. round or square column
17-988-609 Lime Green 12 in. 12 in. round or square column
17-988-613 Orange 12 in. 12 in. round or square column
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 13 options available.
13 options
Catalog No. 17-988-606 Supplier Eagle™ Supplier No. 1706LM
Add to Cart
Add to Cart

Includes

Reflective straps

Affordable protection for columns and beams in workspaces

Blow-molded protectors made of 100% high density polyethylene.

  • Fit 6, 8, 10 or 12 in. round or square supports
  • Available in high visibility yellow, orange or lime green
  • No tools required for assembly

Specifications

Dimensions (L x W x H) 24 x 24 x 42 in.
Color Lime Green
Length (English) 24 in.
Weight (Metric) 18.1 kg
Includes 2 black nylon straps
Length (Metric) 60.96 cm
Weight (English) 40 lb.
Width (English) 24 in.
For Use With (Equipment) 6 in. round or square column
Height (English) 42 in.
For Use With (Application) Resistant to most chemicals and feature key-lock to prevent slippage and assist with installation alignment
Height (Metric) 106.6 cm
Diameter (English) Inner 6 in.
Diameter (Metric) Inner 15.2 cm
Width (Metric) 60.96 cm
Material HDPE
Type Column Protector
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.