Learn More
Description
Includes
Reflective straps
Blow-molded protectors made of 100% high density polyethylene.
- Fit 6, 8, 10 or 12 in. round or square supports
- Available in high visibility yellow, orange or lime green
- No tools required for assembly
Specifications
Specifications
| Dimensions (L x W x H) | 24 x 24 x 42 in. |
| For Use With (Equipment) | 8 in. round or square column |
| Width (Metric) | 60.96 cm |
| Weight (Metric) | 18.1 kg |
| Width (English) | 24 in. |
| Length (Metric) | 60.96 cm |
| Weight (English) | 40 lb. |
| Includes | 2 black nylon straps |
| Length (English) | 24 in. |
| Height (English) | 42 in. |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
