Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Eagle™ Flammable Liquid Safety Storage Cabinet
GREENER_CHOICE

Catalog No. 17987413 Shop All Eagle Manufacturing Products
Change view
Click to view available options
Load Bearing Capacity:
2 gal.
4 gal.
12 gal.
16 gal.
30 gal.
45 gal.
60 gal.
90 gal.
Certifications/Compliance:
FM, NFPA, OSHA
OSHA, NFPA
No. of Doors:
1
2
No. of Shelves:
1
2
8 product options available for selection
Product selection table with 8 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Load Bearing Capacity Certifications/Compliance No. of Doors No. of Shelves
17-987-413 16 gal. OSHA, NFPA 1 1
17-156F 60 gal. OSHA, NFPA 2 2
17-987-411 4 gal. OSHA, NFPA 1 1
17-988-397 12 gal. OSHA, NFPA 1 1
19-045-466 90 gal. OSHA, NFPA 2 2
17-156D 45 gal. FM, NFPA, OSHA 2 2
17-156B 30 gal. FM, NFPA, OSHA 2 1
18-998-626 2 gal. OSHA, NFPA 1 1
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 8 options available.
8 options
Catalog No. 17-987-413 Supplier Eagle™ Supplier No. 1906X
Add to Cart
Add to Cart

Save time and money by keeping normally dangerous items on hand. With Eagle's Flammable Liquid Safety Storage Cabinet, you can safely keep flammable liquids near work areas.

Save time and money by keeping normally dangerous items on hand. With Eagle's Flammable Liquid Safety Storage Cabinet, you can safely keep flammable liquids near work areas.

  • Top and bottom vents, with baffle and cap, fitted with 2 in. (5cm) pipe thread on sidewalls for outside venting
  • Double walls of 18-gauge steel provide 1.5 in. (3.8cm) air space
  • 2 in. (5cm) raised sill contains spills
  • Three-point key lock, 2 keys
  • Manually operated doors
  • Four adjustable leveling feet
  • Adjustable galvanized steel shelves supported by four brackets hold over 500 lb. (227kg) each Labeled FLAMMABLE—KEEP FIRE AWAY

Door Choices

  • Available with one or two hinged doors or with bifold door, hinged left, with piano hinge in the middle (2, 4, 12, and 16 gal. units have one door)

Order Info

Extra shelves available; call your Fisher Safety Customer Service Representative for ordering information.

Certifications

Cabinets 17-156A, B, C, and D are FM approved.

Compliance

Meet OSHA and NFPA Code 30 requirements.

Specifications

Dimensions (D x W x H) 18 x 23 x 44 in.
Dimensions (D x W x H) Interior 15 x 20 x 41 in.
Product Type Flammables Storage Cabinet (Floor Model)
Load Bearing Capacity 16 gal.
Includes Grounding attachments (top and bottom vents, with baffle and cap, fitted with 2 in. pipe thread on sidewalls), three-point key lock on doors, 5cm raised, leakproof door sill contains spills and four leveling feet, flammable-keep fire away label, one hinged doors, hinged left, with piano type hinge in the middle, 2 keys
Height (Metric) Interior 104.14 cm
Weight (Metric) 68.03 kg
Width (Metric) Interior 50.8 cm
Depth (Metric) Exterior 46 cm
Width (Metric) Exterior 58.4 cm
Height (Metric) Exterior 112 cm
No. of Shelves 1
No. of Doors 1
Depth (Metric) Interior 38 cm
Width (English) Exterior 23 in.
Height (English) Interior 41 in.
Material Steel
Height (English) Exterior 44 in.
Weight (English) 150 lb.
Depth (English) Interior 15 in.
Certifications/Compliance OSHA, NFPA
Color Yellow
Depth (English) Exterior 18 in.
Door Style Manual-close
Width (English) Interior 20 in.
For Use With (Application) Flammables
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.