Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Eagle™ Flammable Liquid Safety Storage Cabinet
GREENER_CHOICE

Catalog No. 17156C Shop All Eagle Manufacturing Products
Change view
Click to view available options
Load Bearing Capacity:
2 gal.
4 gal.
30 gal.
45 gal.
60 gal.
90 gal.
Door Style:
Manual-close
Self-close
Self-close, Bi-fold
No. of Doors:
1
2
No. of Shelves:
1
2
8 product options available for selection
Product selection table with 8 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Load Bearing Capacity Door Style No. of Doors No. of Shelves
17-156C 45 gal. Self-close, Bi-fold 1 2
17-156-5 30 gal. Self-close 2 1
17-156A 45 gal. Self-close, Bi-fold 1 1
17-987-410 4 gal. Manual-close 1 1
17-987-416 60 gal. Self-close 2 2
19-045-465 90 gal. Self-close 2 2
18-998-625 2 gal. Self-close 1 1
17-156-6 45 gal. Self-close 2 2
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 8 options available.
8 options
Catalog No. 17-156C Supplier Eagle™ Supplier No. 1945X
Add to Cart
Add to Cart

Safely keep flammable liquids near work areas with the Eagle Flammable Liquid Safety Storage Cabinet.

  • Top and bottom vents, with baffle and cap, fitted with 2 in. (5cm) pipe thread on sidewalls for outside venting
  • Double walls of 18-gauge steel provide 1.5 in. (3.8cm) air space
  • 2 in. (5cm) raised sill contains spills
  • Three-point key lock Four adjustable leveling feet
  • Self-closing doors
  • Adjustable galvanized steel shelves supported by four brackets hold over 500 lb. (227kg) each Labeled FLAMMABLE—KEEP FIRE AWAY

Door Choices

  • Available with one or two hinged doors or with bifold door, hinged left, with piano hinge in the middle (2, 4, 12, and 16 gal. units have one door)
  • Self-closing doors have fusible link that melts at 71°C (160°F), automatically closing doors
  • Mechanism on two-door self-closing models ensures doors close in proper sequence

Order Info

Extra shelves available; call your Fisher Safety Customer Service Representative for ordering information.

Certifications

Cabinets 17-156A, B, C, and D are FM approved.

Compliance

Meet OSHA and NFPA Code 30 requirements.

Specifications

Dimensions (D x W x H) 18 x 43 x 65 in.
Dimensions (D x W x H) Interior 15 x 40 x 41 in.
Product Type Flammables Storage Cabinet (Floor Model)
Load Bearing Capacity 45 gal.
Door Style Self-close, Bi-fold
Height (Metric) Exterior 165.1 cm
Depth (Metric) Exterior 46 cm
Depth (Metric) Interior 38 cm
No. of Doors 1
Width (Metric) Exterior 109 cm
Weight (Metric) 139.7 kg
No. of Shelves 2
Height (Metric) Interior 104.14 cm
Width (Metric) Interior 101.6 cm
Width (English) Exterior 43 in.
Material Steel
Depth (English) Exterior 18 in.
Width (English) Interior 40 in.
Includes Grounding attachments (top and bottom vents, with baffle and cap, fitted with 2 in. pipe thread on sidewalls), three-point key lock on doors, 5cm raised, leakproof door sill contains spills and four leveling feet, flammable-keep fire away label, fusible
Color Yellow
Certifications/Compliance FM, NFPA, OSHA
Depth (English) Interior 15 in.
Height (English) Interior 41 in.
Height (English) Exterior 65 in.
For Use With (Application) Flammables
Weight (English) 308 lb.
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.