Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Eagle™ Freestanding Garment Rack

Catalog No. p-52348 Shop All Eagle MHC Products
Change view
Click to view available options
Dimensions (L x W x H):
48 x 24 x 86 in.
60 x 24 x 86 in.
72 x 24 x 86 in.
Finish:
Chrome-plated
Electropolished
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W x H) Finish
19-033-787 60 x 24 x 86 in. Chrome-plated
19-033-786 48 x 24 x 86 in. Chrome-plated
19-033-783 48 x 24 x 86 in. Electropolished
19-033-785 72 x 24 x 86 in. Electropolished
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. 19-033-787 Supplier Eagle™ Supplier No. C2460GR
Only null left
Add to Cart
Add to Cart

Gowning racks for cleanroom or lab use

  • Choice of electropolished or chrome-plated finish
  • 24 in. deep (length varies by model)

Specifications

Width (English) 60 in.
Size Medium
Product Type Gowning rack
Width (Metric) 152.4 cm
Dimensions (L x W x H) 60 x 24 x 86 in.
Finish Chrome-plated
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.