Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Eagle™ Galvanized-Steel Safety Cans
GREENER_CHOICE

Catalog No. 19002865 Shop All Eagle Manufacturing Products
Change view
Click to view available options
Capacity (English):
1 gal.
2 gal.
5 gal.
Material:
Galvanized Steel
Nonterneplate Steel
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (English) Material
19-002-865 5 gal. Nonterneplate Steel
04-664A 1 gal. Nonterneplate Steel
19-811-059 2 gal. Nonterneplate Steel
04-664C 5 gal. Galvanized Steel
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. 19-002-865 Supplier Eagle™ Supplier No. UI50FS
Add to Cart
Add to Cart

For safe storage and handling of gasoline and other flammable liquids

Seamless, 24-gauge galvanized steel body for durability and corrosion resistance.

  • Spring-closing lid with a neoprene gasket safely relieves internal pressure at 5psig
  • Brass flame arrestor in spout allows for safe filling and dispensing of flammable liquids and provides flashback protection
  • Metal spout pours accurately, prevents static sparks
  • Finished in bright red, yellow (for diesel), or blue (for kerosene; contact your Fisher Safety Customer Service Representative to order) enamel paint
  • Yellow silk-screened label in English, Spanish, and French
  • Lead free

Certifications

FM, UL, and ULC approved.

Compliance

Meet OSHA and NFPA Code 30 requirements.

Specifications

Certifications/Compliance FM, UL, ULC, OSHA, NFPA 30
Product Type Safety Can
Capacity (English) 5 gal.
Capacity (Metric) 18.9 L
Color Red
Material Nonterneplate Steel
Includes Funnel, spring-closing lid, Neoprene gasket vents at 5psi internal pressure, trilingual label, Metal spout with Brass flame arrestor
Width (English) 12.5 in.
Width (Metric) 317 mm
Height (English) 13.5 in.
Height (Metric) 342 mm
Weight (English) 7 lb.
Weight (Metric) 3.1 Kg
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.