Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Eagle™ Gowning Benches

Catalog No. 19033497 Shop All Eagle MHC Products
Change view
Click to view available options
Length (Metric):
91.4 cm
121.9 cm
152.4 cm
182.9 cm
Weight (English):
30 lb.
40 lb.
50 lb.
60 lb.
Weight (Metric):
13.6 kg
18.1 kg
22.7 kg
27.2 kg
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (Metric) Weight (English) Weight (Metric)
19-033-497 152.4 cm 50 lb. 22.7 kg
19-033-498 182.9 cm 60 lb. 27.2 kg
19-033-495 91.4 cm 30 lb. 13.6 kg
19-033-496 121.9 cm 40 lb. 18.1 kg
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. 19-033-497 Supplier Eagle™ Supplier No. CRB1260
Add to Cart
Add to Cart

Includes

Flanged, stainless-steel foot plates are included.

Heavy-duty, solid top benches; Available in five lengths.

Heavy-duty gowning benches have a solid top with front and rear rolled edges and ends turned down at 90°. Allowing convenient, secure floor attachment. Brushed finish 304 stainless steel.

Order Info

Standing 15 in. (38.1cm) high and 12 in. (30.5cm) wide, the bench is available in five lengths.

Specifications

Height (Metric) 38.1 cm
Width (English) 12 in.
Width (Metric) 30.5 cm
Height (English) 15 in.
Length (Metric) 152.4 cm
Weight (English) 50 lb.
Weight (Metric) 22.7 kg
Material Stainless Steel
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.