Learn More
Description
Helps keep work area free and clean of environmental contamination. All components are 100% polyethylene for durability and resistance to chemicals.
- Single drum cradle interlocks into spill pallet grating for stable drum storage
- Shelf attaches easily and allows more than one container to be filled simultaneously
- Drum stackers provide double storage in the same floor space—double stackers are forkliftable; single stacker works on cradle unit
Compliance
Stacking system meets EPA Secondary Containment Storage requirements (40 CFR 264.175) when used in combination with spill containment platforms (sold separately).
Specifications
Specifications
| Certifications/Compliance | EPA, 40 CFR 264.175 |
| Color | Yellow |
| Material | HDPE |
| Type | Single Drum Poly-Stacker |
| For Use With (Application) | Chemical storage and dispensing |
| For Use With (Equipment) | Eagle spill containment platforms |
| Load Bearing Capacity (English) | 1000 lb. |
| Load Bearing Capacity (Metric) | 454 kg |
| Width (English) | 27 in. |
| Width (Metric) | 69 cm |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.